Skip Content
WV
RED HEAD

Flat Head Phillips Sleeve Anchor, Steel, 1/4" Dia., 3-1/8" L, 3/16-24 Thread Size, Zinc Plated

  • Item # 3A485
  • My Part #
  • Mfr. Model # FS-1430
  • Catalog Page # N/A
  • UNSPSC # 31162102
SleeveAnch,FlatHeadPhillips,S,1/4",PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sleeve Anchor
  • Expansion Anchor Head Style Flat Head Phillips
  • Anchor Material Steel
  • Material Grade 18-8
  • Fastener Finish Zinc Plated
  • Anchor Dia. 1/4"
  • Anchor Length 3-1/8"
  • Thread Size 3/16-24
  • Max. Work Thickness 2"
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 1-1/8"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 1620
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2100
  • Meets/Exceeds A-A-1923A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products