Skip Content


Hex Washer Concrete Anchor Screw w/Expansion Coil, 3/4" Dia. x 4-1/2", Steel, Plain Fastener Finish

  • Item # 4CFX7
  • My Part #
  • Mfr. Model # RHCA-3444
  • Catalog Page # N/A
  • UNSPSC # 31162101
CoilExpAnc,HexWashr,S,3/4"D,4-1/2"L,PK10 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Anchor Screws

Technical Specs

  • Item Expansion Anchor and Coil
  • Anchor Screw Type Concrete Anchor Screw w/Expansion Coil
  • Anchor Screw Head Style Hex Washer
  • Anchor Material Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Anchor Dia. 3/4"
  • Anchor Length 4-1/2"
  • Seismic Approved No
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Drill Bit Size 3/4"
  • Application In Concrete for Heavy Duty Anchoring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Related Products