Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
RED HEAD

Anchor Adhesive, 5 Oz

  • Item# 5HE66
  • Mfr. Model# A7 5
  • Catalog Page# 2230
  • UNSPSC# 31162105
Anchor Adhesive,5 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anchoring Adhesive
  • Material Acrylic
  • Curing Time 35 Minutes @60 Degrees F
  • Mixing Ratio Automatic
  • Mixing Steps 12
  • Temp. Range (F) Above 0 Degrees without Preheating
  • Container Type Cartridge
  • Container Size 5 oz.
  • Characteristics All Weather, Fast Curing
  • Application For Solid Concrete and Masonry
  • Begins to Harden 7 Minutes @60 Degrees F
  • Meets/Exceeds ASTM Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms