Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RED HEAD

Acrylic Anchor Adhesive, 10 Oz Cartridge

  • Item# 1PJB6
  • Mfr. Model# A7-10
  • Catalog Page# 2704
  • UNSPSC# 31162105
Acrylic Anchor Adhesive,10 Oz Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $47.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anchoring Adhesive
  • Material Acrylic
  • Curing Time 35 Minutes @ 60F
  • Mixing Ratio Automatic
  • Temp. Range (F) Without Preheating Above 0
  • Container Type Cartridge
  • Container Size 10 oz.
  • Characteristics All Weather, Fast Curing
  • Application For Solid Concrete and Masonry
  • Application Time 7 Minutes @60 Degrees F
  • For Use With 1ZNK9 Dispensing Gun
  • Meets/Exceeds ASTM Standards
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This stuff works... But make sure the stock you buy is fresh. The first tubes that we got were old and there for unusable. The old tubes did not dispense the two parts properly and we had to deal with cleaning out our job holes before they slowly dried -- not cured hard.Once we got the fresh material, it worked as expected, FAST.Set yourself up to succeed. Drill the holes, clean them dry. Then dispense the starting material into a disposal area until it comes out evenly grey color. Then keep moving. If you stop for more than a few minutes, the nozzle will plug. Have extra nozzles!.Also, use gloves and have wipes available January 28, 2014
  • 2016-08-21 T23:26:10.023-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1PJB6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.