DV
RED HEAD

8-1/2" Steel Seismic Wedge Anchor, 3/4" Anchor Dia., Zinc, 10PK

  • Item # 15X759
  • My Part #
  • Mfr. Model # CWS-3484
  • Catalog Page # N/A
  • UNSPSC # 31162102
8-1/2" Steel Seismic Wedge Anchor, 3/4" Anchor Dia., Zinc, 10PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Seismic Wedge Anchors

Product Details

These expansion wedge anchors iare designed for use in concrete, and for increased loads. They feature carbon steel construction. Nuts and washers are included.

View More

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Seismic Wedge Anchor
  • Seismic Approved Yes
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc
  • Anchor Dia. 3/4"
  • Anchor Length 8-1/2"
  • Max. Work Thickness 4-1/2"
  • Thread Length 5-3/4"
  • Thread Size 3/4"-10
  • ICC Approved for Cracked Concrete Yes
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 3-1/4"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 20000
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 15530
  • Agency Compliance ICC Evaluation Service, Inc. #ESR-2427, Category 1 performance rating; 2006 IBC and 2009 IBC compliant; Meets ACI 318 ductility requirements; tested in accordance with ACI 355.2 and ICC-ES AC193; Listed for use in seismic zones A, B, C, D, E & F; 3/8", 1/2" 5/8" and 3/4" diameter anchors listed in ESR-2427; COLA - #RR25867
  • Meets/Exceeds ICC Evaluation Service, Inc. #ESR-2427, Category 1 performance rating; 2006 IBC and 2009 IBC compliant; Meets ACI 318 ductility requirements; tested in accordance with ACI 355.2 and ICC-ES AC193; Listed for use in seismic zones A, B, C, D, E & F; 3/8", 1/2" 5/8" and 3/4" diameter anchors listed in ESR-2427; COLA - #RR25867
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms