DV
RED HEAD

7" Steel Seismic Wedge Anchor, 1/2" Anchor Dia., Zinc, 25PK

  • Item # 4CFZ4
  • My Part #
  • Mfr. Model # CWS-1270
  • Catalog Page # N/A
  • UNSPSC # 31161502
7" Steel Seismic Wedge Anchor, 1/2" Anchor Dia., Zinc, 25PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Trubolt+® Seismic Wedge Anchors
• Zinc-plated carbon steel Category 1 anchors resist seismic forces in all seismic zones, A to F
Use in all structural applications, including racking, equipment shelving, bracing, and seating. Include nut, washer, and standard size drill bits.
Tested in accordance with ACI 355.2 and ICC-ES AC193; listed under ICC-ES report under number ESR-2427 for seismic and cracked and uncracked concrete 2003 and 2006 IBC compliant.

View More

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Seismic Wedge Anchor
  • Seismic Approved Yes
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc
  • Anchor Dia. 1/2"
  • Anchor Length 7"
  • Max. Work Thickness 4"
  • Thread Length 5-3/8"
  • Thread Size 1/2-13
  • ICC Approved for Cracked Concrete Yes
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 2-1/2"
  • Embedment In Concrete 2-1/2"
  • Includes Nut and Washer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products