Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
RED HEAD

6" Steel Expansion Wedge Anchor, 1" Anchor Dia., Zinc, 5PK

  • Item # 15X097
  • My Part #
  • Mfr. Model # WS-10060
  • Catalog Page # N/A
  • UNSPSC # 31162102
6" Steel Expansion Wedge Anchor, 1" Anchor Dia., Zinc, 5PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These expansion wedge anchors iare designed for use in concrete, and for increased loads. They feature carbon steel construction. Nuts and washers are included.

View More

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Expansion Wedge Anchor
  • Seismic Approved No
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc
  • Anchor Dia. 1"
  • Anchor Length 6"
  • Max. Work Thickness 1/2"
  • Thread Length 2-1/2"
  • Thread Size 1"-8
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 4-1/2"
  • Thread Fully Threaded
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 22820
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 20180
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251; UL; Factory Mutual; COLA - RR2748; California State Fire Marshall; Caltrans; Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products