Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RED HEAD

Hex Washer Concrete Expansion Coil, 3/4" Dia. x 1/2", Steel, Plain Fastener Finish

  • Item # 4CFY2
  • My Part #
  • Mfr. Model # RHC-34
  • Catalog Page # N/A
  • UNSPSC # 46171503
Hex Washer Concrete Expansion Coil, 3/4" Dia. x 1/2", Steel, Plain Fastener Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Anchor Screws

Technical Specs

  • Item Expansion Coil
  • Anchor Screw Type Concrete Expansion Coil
  • Anchor Screw Head Style Hex Washer
  • Anchor Material Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Anchor Dia. 3/4"
  • Anchor Length 1/2"
  • Seismic Approved No
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products