Skip Content

C3
RED HEAD

2-1/8" Steel Tie-Wire Wedge Anchor, 5/16" Anchor Dia., Zinc, 100PK

  • Item # 15X753
  • My Part #
  • Mfr. Model # TW-1614
  • Catalog Page # N/A
  • UNSPSC # 31162102
2-1/8" Steel Tie-Wire Wedge Anchor, 5/16" Anchor Dia., Zinc, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Red Head Tie-Wire Wedge Anchors feature steel construction and a zinc-plated finish.

View More

Technical Specs

  • Item Mechanical Anchor
  • Wedge Anchor Type Tie-Wire Wedge Anchor
  • Seismic Approved No
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc
  • Anchor Dia. 5/16"
  • Anchor Length 2-1/8"
  • Max. Work Thickness 9/32"
  • Thread Size 1/4"-20
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 1-1/2"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2400
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2600
  • Agency Compliance GSA: A-A-1922A (Formerly GSA: FF-S-325 Group II, Type 3, Class 3); Factory Mutual; California Fire Marshall
  • Meets/Exceeds GSA: A-A-1922A (Formerly GSA: FF-S-325 Group II, Type 3, Class 3); Factory Mutual; California Fire Marshall
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.