Skip Content

ST
RED HEAD

2-1/4" Stainless Steel Expansion Wedge Anchor, 3/8" Anchor Dia., Plain, 50PK

  • Item # 2G570
  • My Part #
  • Mfr. Model # WW-3822
  • Catalog Page # 2222
  • UNSPSC # 31162102
Expansion Wedge Anchr,3/8"D,2-1/4"L,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These expansion wedge anchors iare designed for use in concrete, and for increased loads. They feature stainless steel construction, and are also suitable for continuous low-temperature applications. Nuts and washers are included.

View More

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Expansion Wedge Anchor
  • Seismic Approved No
  • Anchor Material Stainless Steel
  • Material Grade 304
  • Fastener Finish Plain
  • Anchor Dia. 3/8"
  • Anchor Length 2-1/4"
  • Max. Work Thickness 3/8"
  • Thread Length 1-1/8"
  • Thread Size 3/8"-16
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 1-1/2"
  • Thread Fully Threaded
  • Embedment In Concrete 1-1/2"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 2620
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2240
  • Agency Compliance UL
  • Meets/Exceeds A-A-1923A Type 4
  • Includes Nuts and Washers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.