Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ASCO

Bronze Angle Body Piston Valve, 2-Way/2-Position Valve Design, Normally Closed

  • Item# 3UK36
  • Mfr. Model# 8290A025
  • Catalog Page# 3600
  • UNSPSC# 40141605
Bronze Angle Body Piston Valve, 2-Way/2-Position Valve Design, Normally Closed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $757.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Angle Body Piston Valve
  • Body Material Bronze
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 2"
  • Orifice Dia. 2"
  • Coefficient of Volume 68
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Water 90 psi
  • Max. Operating Pressure Differential Steam 90 psi
  • Min. Pilot Pressure 60 psi
  • Max. Pilot Pressure 150 psi
  • Operator Size 90 mm
  • Ambient Temp. Range 15 Degrees to 140 Degrees F
  • Stem Material 431 Stainless Steel
  • Disc Material Brass
  • Center Line Pipe Center Size 9-1/2"
  • Max. Fluid Temp. 366 Degrees F
  • Viscosity 2,700 SSU
  • Overall Length 5-9/10"
  • Overall Width 10-1/2"
  • Overall Height 10-7/8"
  • Actuator Pilot Solenoid Valve, Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.