Skip Content

 
REDHAT

Brass Solenoid Valve

Brass Solenoid Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Solenoid Valve 
  • Body Material Brass 
Media
Please Select
Valve Design
Please Select
Valve Configuration
Please Select
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Min. Operating Pressure Differential
Please Select
Max. Operating Pressure Differential Air/Inert Gas
Please Select
Max. Operating Pressure Differential Light Oil
Please Select
Max. Operating Pressure Differential Water
Please Select
Coil Insulation Class
Please Select
NEMA Rating
Please Select
IP Rating
Please Select
Max. Fluid Temp.
Please Select
Voltage
Please Select

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
40 Products
Compare /
Item #
Mfr.
Model #
Media
Valve Design
Valve Configuration
Pipe Size
Orifice Dia.
Coefficient of Volume
Min. Operating Pressure Differential
Max. Operating Pressure Differential Air/Inert Gas
Max. Operating Pressure Differential Light Oil
Max. Operating Pressure Differential Water
Coil Insulation Class
NEMA Rating
IP Rating
Max. Fluid Temp.
Voltage
Price
Qty
Please use Qty box to add item(s) to cart.
8345H003
Air/Inert Gas
4-Way/2-Position
1/4"
1/16"
0.09
10 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$374.75 / each

Enter location to check availability
Catalog Page #  3601 

Price $374.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas
  • Valve Design 4-Way/2-Position
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.09
  • Min. Operating Pressure Differential 10 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
EF8210G093
Air/Inert Gas and Water
2-Way/2-Position
Normally Closed
3/8"
5/8"
3.00
0 psi
150 psi
150 psi
F
3, 4, 4X, 7, 9
180 Degrees F
120VAC

$314.25 / each

Enter location to check availability
Catalog Page #  3596 

Price $314.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 3.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 4, 4X, 7, 9
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
EF8210G095
Air/Inert Gas and Water
2-Way/2-Position
Normally Closed
3/4"
3/4"
5.00
0 psi
150 psi
150 psi
F
3, 4, 4X, 7, 9
180 Degrees F
120VAC

$321.75 / each

Enter location to check availability
Catalog Page #  3596 

Price $321.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 5.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 4, 4X, 7, 9
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8030G071
Air/Inert Gas and Water
2-Way/2-Position
Normally Open
1/2"
7/16"
2.20
0 psi
15 psi
15 psi
F
7
200 Degrees F
120VAC

$306.50 / each

Enter location to check availability
Catalog Page #  3598 

Price $306.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1/2"
  • Orifice Dia. 7/16"
  • Coefficient of Volume 2.20
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 15 psi
  • Max. Operating Pressure Differential Water 15 psi
  • Coil Insulation Class F
  • NEMA Rating 7
  • Max. Fluid Temp. 200 Degrees F
  • Voltage 120VAC
OFKF8262H208
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1/4"
7/32"
0.73
0 psi
100 psi
100 psi
100 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
24VAC

$399.25 / each

Enter location to check availability
Catalog Page #  3595 

Price $399.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 7/32"
  • Coefficient of Volume 0.73
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 100 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VAC
EF8210G006
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
3/8"
5/8"
3.00
5 psi
300 psi
300 psi
300 psi
F
3, 4, 4X, 7, 9
175 Degrees F
120VAC

$347.50 / each

Enter location to check availability
Catalog Page #  3596 

Price $347.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 3.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 300 psi
  • Max. Operating Pressure Differential Light Oil 300 psi
  • Max. Operating Pressure Differential Water 300 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 4, 4X, 7, 9
  • Max. Fluid Temp. 175 Degrees F
  • Voltage 120VAC
8210G002Q
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1/2"
5/8"
4.00
5 psi
200 psi
135 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$395.00 / each

Enter location to check availability
Catalog Page #  3593 

Price $395.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 4.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 200 psi
  • Max. Operating Pressure Differential Light Oil 135 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
EF8210G007
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1/2"
5/8"
4.00
5 psi
300 psi
300 psi
300 psi
F
3, 4, 4X, 7, 9
175 Degrees F
120VAC

$356.50 / each

Enter location to check availability
Catalog Page #  3596 

Price $356.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 4.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 300 psi
  • Max. Operating Pressure Differential Light Oil 300 psi
  • Max. Operating Pressure Differential Water 300 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 4, 4X, 7, 9
  • Max. Fluid Temp. 175 Degrees F
  • Voltage 120VAC
EF8210G003
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
3/4"
3/4"
6.50
5 psi
125 psi
125 psi
125 psi
F
3, 4, 4X, 7, 9
150 Degrees F
24VDC

$351.25 / each

Enter location to check availability
Catalog Page #  3596 

Price $351.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 6.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 4, 4X, 7, 9
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
8210G003B
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
3/4"
3/4"
6.50
5 psi
250 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$368.75 / each

Enter location to check availability
Catalog Page #  3593 

Price $368.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 6.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 250 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
EF8210G003
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
3/4"
3/4"
6.50
5 psi
250 psi
100 psi
150 psi
F
3, 4, 4X, 7, 9
180 Degrees F
120VAC

$351.50 / each

Enter location to check availability
Catalog Page #  3596 

Price $351.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 6.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 250 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 4, 4X, 7, 9
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
125 psi
125 psi
125 psi
F
1, 2, 3, 3S, 4, 4X
66
150 Degrees F
12VDC

$307.00 / each

Enter location to check availability
Catalog Page #  3595 

Price $307.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 12VDC
8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
125 psi
125 psi
125 psi
F
1, 2, 3, 3S, 4, 4X
66
150 Degrees F
24VDC

$307.00 / each

Enter location to check availability
Catalog Page #  3593 

Price $307.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
SC8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$337.25 / each

Enter location to check availability
Catalog Page #  3592 

Price $337.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
JKF8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$356.00 / each

Enter location to check availability
Catalog Page #  3593 

Price $356.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
220/240VAC

$307.00 / each

Enter location to check availability
Catalog Page #  3595 

Price $307.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 220/240VAC
8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$317.00 / each

Enter location to check availability
Catalog Page #  3593 

Price $317.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
24VAC

$317.00 / each

Enter location to check availability
Catalog Page #  3595 

Price $317.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VAC
HT8210G004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
H
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$383.25 / each

Enter location to check availability
Catalog Page #  3593 

Price $383.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class H
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
8210P004
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1"
1"
13.00
5 psi
150 psi
100 psi
150 psi
H
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
100 to 240VAC/DC

$369.75 / each

Enter location to check availability
Catalog Page #  3600 

Price $369.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class H
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 100 to 240VAC/DC
8210G008
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1-1/4"
1-1/8"
15.00
5 psi
125 psi
125 psi
125 psi
F
1, 2, 3, 3S, 4, 4X
66
150 Degrees F
24VDC

$373.50 / each

Enter location to check availability
Catalog Page #  3593 

Price $373.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/4"
  • Orifice Dia. 1-1/8"
  • Coefficient of Volume 15.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
8210G008
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1-1/4"
1-1/8"
15.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$373.50 / each

Enter location to check availability
Catalog Page #  3593 

Price $373.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/4"
  • Orifice Dia. 1-1/8"
  • Coefficient of Volume 15.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
8210G008
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1-1/4"
1-1/8"
15.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$355.00 / each

Enter location to check availability
Catalog Page #  NA

Price $355.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/4"
  • Orifice Dia. 1-1/8"
  • Coefficient of Volume 15.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8210G008
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Closed
1-1/4"
1-1/8"
15.00
5 psi
150 psi
100 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
24VAC

$373.50 / each

Enter location to check availability
Catalog Page #  3595 

Price $373.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/4"
  • Orifice Dia. 1-1/8"
  • Coefficient of Volume 15.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VAC
8210G033
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/8"
5/8"
3.00
0 psi
125 psi
80 psi
125 psi
F
1, 2, 3, 3S, 4, 4X
66
150 Degrees F
24VDC

$331.50 / each

Enter location to check availability
Catalog Page #  3594 

Price $331.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/8"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 3.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
8210G033
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/8"
5/8"
3.00
0 psi
150 psi
125 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$308.25 / each

Enter location to check availability
Catalog Page #  3594 

Price $308.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/8"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 3.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8210P033
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/8"
5/8"
3.00
0 psi
150 psi
125 psi
150 psi
H
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
100 to 240VAC/DC

$387.75 / each

Enter location to check availability
Catalog Page #  3600 

Price $387.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/8"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 3.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class H
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 100 to 240VAC/DC
8210G034
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
1/2"
5/8"
4.00
0 psi
125 psi
80 psi
125 psi
F
1, 2, 3, 3S, 4, 4X
66
150 Degrees F
24VDC

$318.50 / each

Enter location to check availability
Catalog Page #  3594 

Price $318.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 4.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
8210G034
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
1/2"
5/8"
4.00
0 psi
150 psi
125 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$318.50 / each

Enter location to check availability
Catalog Page #  3594 

Price $318.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 4.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8210P034
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
1/2"
5/8"
4.00
0 psi
150 psi
125 psi
150 psi
H
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
100 to 240VAC/DC

$383.25 / each

Enter location to check availability
Catalog Page #  3600 

Price $383.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 4.00
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class H
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 100 to 240VAC/DC
8210G012
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
1/2"
5/8"
4.00
5 psi
250 psi
200 psi
200 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
110/120VAC

$350.75 / each

Enter location to check availability
Catalog Page #  3594 

Price $350.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 1/2"
  • Orifice Dia. 5/8"
  • Coefficient of Volume 4.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 250 psi
  • Max. Operating Pressure Differential Light Oil 200 psi
  • Max. Operating Pressure Differential Water 200 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 110/120VAC
8210G035
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/4"
3/4"
5.50
0 psi
125 psi
80 psi
125 psi
F
1, 2, 3, 3S, 4, 4X
66
150 Degrees F
24VDC

$322.50 / each

Enter location to check availability
Catalog Page #  3594 

Price $322.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 5.50
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 80 psi
  • Max. Operating Pressure Differential Water 125 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
8210G035
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/4"
3/4"
5.50
0 psi
150 psi
125 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$308.25 / each

Enter location to check availability
Catalog Page #  3594 

Price $308.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 5.50
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8210G035
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/4"
3/4"
5.50
0 psi
150 psi
125 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
24VAC

$308.25 / each

Enter location to check availability
Catalog Page #  3595 

Price $308.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 5.50
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 125 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 24VAC
8210G013
Air/Inert Gas, Light Oil and Water
2-Way/2-Position
Normally Open
3/4"
3/4"
6.50
5 psi
250 psi
200 psi
200 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$384.00 / each

Enter location to check availability
Catalog Page #  3594 

Price $384.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 2-Way/2-Position
  • Valve Configuration Normally Open
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 6.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential Air/Inert Gas 250 psi
  • Max. Operating Pressure Differential Light Oil 200 psi
  • Max. Operating Pressure Differential Water 200 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
EF8320G182
Air/Inert Gas, Light Oil and Water
3-Way/2-Position
Normally Closed
1/4"
1/16"
0.09
0 psi
160 psi
160 psi
160 psi
F
3, 3S, 4, 4X, 6, 6P, 7, 9
150 Degrees F
24VDC

$303.75 / each

Enter location to check availability
Catalog Page #  3596 

Price $303.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 3-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.09
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 160 psi
  • Max. Operating Pressure Differential Light Oil 160 psi
  • Max. Operating Pressure Differential Water 160 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp. 150 Degrees F
  • Voltage 24VDC
EF8320G182
Air/Inert Gas, Light Oil and Water
3-Way/2-Position
Normally Closed
1/4"
1/16"
0.09
0 psi
210 psi
225 psi
225 psi
F
3, 3S, 4, 4X, 6, 6P, 7, 9
200 Degrees F
110/120VAC

$314.25 / each

Enter location to check availability
Catalog Page #  3596 

Price $314.25 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 3-Way/2-Position
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.09
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 210 psi
  • Max. Operating Pressure Differential Light Oil 225 psi
  • Max. Operating Pressure Differential Water 225 psi
  • Coil Insulation Class F
  • NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Max. Fluid Temp. 200 Degrees F
  • Voltage 110/120VAC
8345G001
Air/Inert Gas, Light Oil and Water
4-Way/2-Position
1/4"
1/16"
0.09
10 psi
150 psi
150 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
104 Degrees F
24VDC

$333.75 / each

Enter location to check availability
Catalog Page #  3601 

Price $333.75 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 4-Way/2-Position
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.09
  • Min. Operating Pressure Differential 10 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 150 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 104 Degrees F
  • Voltage 24VDC
8345G001
Air/Inert Gas, Light Oil and Water
4-Way/2-Position
1/4"
1/16"
0.09
10 psi
150 psi
150 psi
150 psi
F
1, 2, 3, 3S, 4, 4X
66
180 Degrees F
120VAC

$337.00 / each

Enter location to check availability
Catalog Page #  3601 

Price $337.00 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 4-Way/2-Position
  • Pipe Size 1/4"
  • Orifice Dia. 1/16"
  • Coefficient of Volume 0.09
  • Min. Operating Pressure Differential 10 psi
  • Max. Operating Pressure Differential Air/Inert Gas 150 psi
  • Max. Operating Pressure Differential Light Oil 150 psi
  • Max. Operating Pressure Differential Water 150 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Voltage 120VAC
8342G001
Air/Inert Gas, Light Oil and Water
4-Way/2-Position
1/4"
3/16"
0.70
0 psi
125 psi
100 psi
100 psi
F
1, 2, 3, 3S, 4, 4X
66
160 Degrees F
110/120VAC

$391.50 / each

Enter location to check availability
Catalog Page #  3601 

Price $391.50 / each

Technical Specs

  • Item Solenoid Valve
  • Body Material Brass
  • Media Air/Inert Gas, Light Oil and Water
  • Valve Design 4-Way/2-Position
  • Pipe Size 1/4"
  • Orifice Dia. 3/16"
  • Coefficient of Volume 0.70
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 125 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 100 psi
  • Coil Insulation Class F
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 160 Degrees F
  • Voltage 110/120VAC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More