Skip Content

DG
RED DOT

Horizontal or Vertical-Mount While In Use Weatherproof Cover, 1-Gang, PVC

  • Item # 20LA44
  • My Part #
  • Mfr. Model # CKPS
  • Catalog Page # N/A
  • UNSPSC # 39121305
While In Use Weatherproof Cover,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Weatherproof cover features keyhole mounts on the back, for a quick and simple installation. Cover protects the equipment from disconnects, theft, and reduces tampering.

View More

Technical Specs

  • Item While In Use Weatherproof Cover
  • Body Material PVC
  • Mounting Orientation Horizontal or Vertical
  • Receptacle Type Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle
  • Depth 2-5/8"
  • Number of Gangs 1
  • Width 4-11/16"
  • Height 6-5/32"
  • Features Extra-Duty, Padlockable
  • Inside Depth 2-1/4"
  • Color Clear
  • Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods
  • Includes Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.