Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RED DEVIL

Pre-Mixed Tile Grout Paste, 0.5 pt. Size, White Color, Container Type: Pail

  • Item# 4CRG4
  • Mfr. Model# 0422
  • Catalog Page# N/A
  • UNSPSC# 30111606
Pre-Mixed Tile Grout Paste, 0.5 pt. Size, White Color, Container Type: Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pre-Mixed Tile Grout Paste
  • Size 0.5 pt.
  • Container Type Pail
  • Color White
  • VOC 1.50g/L
  • Flash Point Greater Than 200 Degrees F
  • Temp. Range 40 Degrees to 90 Degrees F
  • Dry Time 1 hr.
  • Dry Time Recoat 1 hr.
  • Dry Time Tack Free 1/2 hr.
  • Traffic Hours 24 hr.
  • Application Time 1 hr.
  • Setting Time 1 hr.
  • Functional Cure 24 hr.
  • Adheres To Drywall, Concrete, Wood, Masonry, Wallboard
  • Application Grouting Ceramic and Mosaic Tile
  • Characteristics Water Resistant, Acrylic Latex, Non-flammable, Water Clean Up, Mildew Resistant, Excellent Adhesion, Durable
  • Yield Strength Not Specified
  • Meets OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms