Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RED DEVIL

Gray Sealant, 10.1 oz. Cartridge

  • Item # 4CRF6
  • Mfr. Model # 0697/AG
  • Catalog Page # N/A
  • Catalog Group # D0255
  • UNSPSC # 31201606
Gray Sealant, 10.1 oz. Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sealant
  • Sealant Color Family Grays
  • Color Gray
  • Size 10.1 oz.
  • Begins to Harden 30 min.
  • For Use With 10.5 oz. Caulk Gun
  • Meets Fed Spec TT-S-001657 Type 1, TT-C-00598C Type I, TT-C-1796A Type I, ASTM C1085
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.