Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RED DEVIL

Plaster Patch, 3 lb. Size, White Color, Container Type: Pail

  • Item# 4CRF1
  • Mfr. Model# 0366
  • Catalog Page# N/A
  • UNSPSC# 30161503
Plaster Patch, 3 lb. Size, White Color, Container Type: Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Plaster Patch
  • Size 3 lb.
  • Container Type Pail
  • Color White
  • VOC 0g/L
  • Flash Point Greater Than 200 Degrees F
  • Dry Time 2 hr.
  • Dry Time Recoat 4 hr.
  • Dry Time Tack Free 2 hr.
  • Traffic Hours 4 hr.
  • Begins to Harden Not Specified
  • Setting Time 2 hr.
  • Functional Cure 4 hr.
  • Adheres To Wood, Drywall, Gypsum, Brick, Plaster
  • Application Used to Repair Interior Plaster, Wallboard Surfaces
  • Characteristics Powder, Slower Set Time, Dries to a Dense, Uniform Finish, Can Be Sanded
  • Yield Strength Not Specified
  • Meets VOC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None