Skip Content

TP
RECYCLEPAK

Lamp Recycling Kit,11x8-1/2x1"

  • Item # 45L103
  • My Part #
  • Mfr. Model # SUPPLY-276
  • Catalog Page # 495
  • UNSPSC # 47121702
Lamp Recycling Kit,11x8-1/2x1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $795.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stay in compliance with environmental recycling regulations! This convenient, cost-effective prepaid recycling kit has everything you need to safely recycle small quantities of fluorescent lamps and miscellaneous electronic equipment. Simply place items to be recycled in the provided container, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. A specially approved shipping label is provided for use in Maine. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling.

View More

Technical Specs

  • Item Lamp Recycling Kit
  • Recycling Item Lamp Recycling
  • Length 11"
  • Width 8-1/2"
  • Depth 1"
  • Weight Capacity 550 lb.
  • For Use With 550 lbs. of crushed linear fluorescent lamps (contained in 55 gal steel drum).
  • Includes Instructions, Terms and Conditions, Prepaid Return Shipping, Recycling and Online Certificates of Recycling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, and VI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.