Skip Content

ST
RECYCLEPAK

Battery Recycling Kit,13x13x9In

  • Item # 34J848
  • My Part #
  • Mfr. Model # SUPPLY-252
  • Catalog Page # N/A
  • UNSPSC # 47121702
Battery Recycling Kit,13x13x9In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This drop box is designed to collect and recycle dry cell batteries. When it is full, simply seal it up and schedule a FedEx pickup.

View More

Technical Specs

  • Item Battery Recycling Kit
  • Recycling Item Battery Recycling
  • Length 13"
  • Width 13"
  • Depth 9"
  • Weight Capacity 45 lb.
  • For Use With Dry cell batteries, including AAA, AA, C, D, and 9 volt batteries containing alkaline, carbon-zinc, NICAD, NIMH, silver oxide, mercury, lithium metal, and lithium ion
  • Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: HI.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.