Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RECYCLEPAK

Battery Recycling Kit, 6-1/2"x5-1/2"x6"

  • Item# 12G312
  • Mfr. Model# SUPPLY-093
  • Catalog Page# 495
  • UNSPSC# 47121702
Battery Recycling Kit,6-1/2"x5-1/2"x6" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $84.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient, cost-effective Recyclepak Battery Recycling Kit provides everything you need to safely recycle small quantities of dry cell batteries in compliance with all environmental regulations. Simply place items to be recycled in the containers provided, seal, and call the toll-free number for prompt pickup. Veolia's recycling facilities have proper regulatory permits and equipment to recycle lighting and electrical waste. Kit includes container, preprinted address labels, waste pickup, transportation, recycling costs, and a certificate of recycling. A specially approved shipping label is provided for use in Maine.

Note: For customers in Alaska, Hawaii, the Virgin Islands, Guam, and Puerto Rico, please call 1-800-GRAINGER or your local branch.

View More

Technical Specs

  • Item Battery Recycling Kit
  • Length 6-1/2"
  • Width 5-1/2"
  • Depth 6"
  • Top Dia. 7-3/4"
  • Weight Capacity 15 lb.
  • Volume Capacity 1/2 gal.
  • For Use With Dry Cell Batteries
  • Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
  • UN Approval No. 1H2/Y4/S/11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR and VI

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.