Thread Sealant with PTFE

7 products found with these common attributes:
  • Brand RECTORSEAL
  • Item Pipe Thread Sealant
  • Chemical Type PTFE
Narrow your results by
Size
Please Select
Container Type
Please Select
Color
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Container Type
Color
Price
Qty
Please use Qty box to add item(s) to cart.
16 oz. Can Pipe Thread Sealant with 2000 psi, Blue
31431
16 oz.
Can
Blue

$20.25 / each

Enter location to check availability
Catalog Page #  2224 

Web Price $20.25 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 16 oz.
  • Container Type Can
  • Chemical Type PTFE
  • Color Blue
16 oz. Can Pipe Thread Sealant with 2000 psi, White
23431
16 oz.
Can
White

$23.75 / each

Enter location to check availability
Catalog Page #  2224 

Web Price $23.75 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 16 oz.
  • Container Type Can
  • Chemical Type PTFE
  • Color White
1.75 oz. Tube Pipe Thread Sealant with 2000 psi, White
23710
1.75 oz.
Tube
White

$3.68 / each

Enter location to check availability
Catalog Page #  NA

Web Price $3.68 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 1.75 oz.
  • Container Type Tube
  • Chemical Type PTFE
  • Color White
4 oz. Can Pipe Thread Sealant with 2000 psi, Blue
31631
4 oz.
Can
Blue

$7.60 / each

Enter location to check availability
Catalog Page #  2224 

Web Price $7.60 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 4 oz.
  • Container Type Can
  • Chemical Type PTFE
  • Color Blue
4 oz. Can Pipe Thread Sealant with 2000 psi, White
23631
4 oz.
Can
White

$7.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.60 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 4 oz.
  • Container Type Can
  • Chemical Type PTFE
  • Color White
8 oz. Can Pipe Thread Sealant with 2000 psi, Blue
31551
8 oz.
Can
Blue

$13.30 / each

Enter location to check availability
Catalog Page #  2224 

Web Price $13.30 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 8 oz.
  • Container Type Can
  • Chemical Type PTFE
  • Color Blue
8 oz. Can Pipe Thread Sealant with 2000 psi, White
23551
8 oz.
Can
White

$14.00 / each

Enter location to check availability
Catalog Page #  2224 

Web Price $14.00 / each

Technical Specs

  • Item Pipe Thread Sealant
  • Size 8 oz.
  • Container Type Can
  • Chemical Type PTFE
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More