Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RECTORSEAL

Thread Sealant, 4 oz., Yellow

  • Item# 4YRV8
  • Mfr. Model# 25631
  • Catalog Page# N/A
  • UNSPSC# 31201612
Thread Sealant,4 oz.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 4 oz.
  • Container Type Can
  • Color Yellow
  • Gas Pressure Range 2,600 psi
  • Liquid Pressure Range 12,000 psi
  • Full Cure Soft Set Pressure Test Immediately
  • Application Time Not Specified
  • Application Temp. Range 20 Degrees to 140 Degrees F
  • Performance Temp. Range -50 Degrees to 400 Degrees F
  • Flash Point 150 Degrees F
  • Specific Gravity 1.38
  • Viscosity 40,000cp
  • For Use With Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Reinforced Fiberglass, and PVC Pipes, Not for Use on ABS Pipe
  • Application Soft-Set, Slow Drying, Multiple Uses Including Pneumatics, Acids, Ammonia, Compressed Air, Fluids and Gases, Potable and Non-Potable Water
  • Standards TT-S-1732
  • Includes VC, CPVC, Polyethylene and Reinforced Fiberglass Pipe
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.