Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RECORA

11" Black Chair Occupancy Sensor, Vinyl

  • Item# 5DYR5
  • Mfr. Model# COS1111
  • Catalog Page# N/A
  • UNSPSC# 39121506
11" Black Chair Occupancy Sensor, Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Switch Mats

Technical Specs

  • Item Chair Occupancy Sensor
  • Termination 1 ft. Cable with Bare Wires
  • Length 11"
  • Width 11"
  • Thickness 3/16"
  • Actuating Force 7 to 10 lb.
  • Material Vinyl
  • Color Black
  • Contact Form SPST, 2 Wire
  • AC Contact Rating 100W @ 24V
  • DC Contact Rating 100W @ 24V
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms