Skip Content

NC
RECOIL

M12-1.50 Tap, Plug, 3 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5WA91
  • My Part #
  • Mfr. Model # 47125
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,Plug,M12-1.50,Uncoated,3 Flt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This RECOIL STI tap is oversized from a standard tap to allow for the wire insert once installed. Suitable for use with free running and screw locking helical threaded inserts.

View More

Technical Specs

  • Item Tap
  • Tap Dimension Type Metric
  • Tap Thread Size M12-1.50
  • Pitch Diameter Limit D11
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Thread Direction Right Hand
  • Overall Length 95.00mm
  • Standards ANSI, ISO
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.