Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RECOIL

Tap, Right Hand, Straight Flute (Hand), 7/16"-20, High Speed Steel, Uncoated Finish

  • Item# 5WA53
  • Mfr. Model# 44075
  • Catalog Page# N/A
  • UNSPSC# 23153305
Tap, Right Hand, Straight Flute (Hand), 7/16"-20, High Speed Steel, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $46.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.11 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This RECOIL STI tap is oversized from a standard tap to allow for the wire insert once installed. Suitable for use with free running and screw locking helical threaded inserts.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Tap Thread Size 7/16"-20
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Pitch Diameter Limit H3
  • Tap Material High Speed Steel
  • Tap Finish Uncoated
  • Number of Pieces 1
  • Thread Length 1-21/32"
  • Thread Direction Right Hand
  • Tap Thread Type UNF
  • Shank Dia. 0.367"
  • Overall Length 3-3/8"
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.