Skip Content

 
RECOIL

Helical Thread Repair Kit, 304 Stainless Steel

Helical Thread Repair Kit, 304 Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Helical Thread Repair Kit 
  • Type Standard 
  • Material 304 Stainless Steel 
  • Thread Type Spark Plug 
Size
Please Select
Number of Pieces
Please Select

Your Filters:

Clear All
SG_Brand
  • RECOIL 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Number of Pieces
Price
Qty
Please use Qty box to add item(s) to cart.
38142
M14 x 1.25
10

$163.25 / each

Enter location to check availability
Catalog Page #  2650 

Price $163.25 / each

Technical Specs

  • Item Helical Thread Repair Kit
  • Type Standard
  • Material 304 Stainless Steel
  • Size M14 x 1.25
  • Thread Type Spark Plug
  • Number of Pieces 10
38180
M18 x 1.5
5

$220.25 / each

Enter location to check availability
Catalog Page #  2650 

Price $220.25 / each

Technical Specs

  • Item Helical Thread Repair Kit
  • Type Standard
  • Material 304 Stainless Steel
  • Size M18 x 1.5
  • Thread Type Spark Plug
  • Number of Pieces 5
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More