Skip Content

TP
REAR VIEW SAFETY/RVS SYSTEMS

Rear View Camera System,MT9V136 Lens,20G

  • Item # 36CF80
  • My Part #
  • Mfr. Model # RVS-916619P
  • Catalog Page # N/A
  • UNSPSC # 46171610
Rear View Camera System,MT9V136 Lens,20G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $651.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rear View Camera System
  • Camera Type MT9V136 Lens
  • Viewing Angle 130 Degrees
  • Camera Resolution 480 TVL
  • Monitor Type Clip-On Mirror
  • Monitor Size 7"
  • IP Rating 68
  • Impact Rating 20G
  • Features 3 Channel Multiplexer Can Connect A DVD Player or Other Cameras, Automatic System Switch, Night Vision, Weatherproof with An IP68 Rating, Shock Resistant, 10G Impact Rating, Works On 2007-15 Sprinter Models
  • Power Required 12 to 24VDC
  • Includes Color Weatherproof Backup Camera, 7" Color TFT LCD Digital Clip-on Mirror Monitor, 3 Channel Multiplexer Control Unit, 33 ft. Extension Cable for Camera, Remote Control, Power Connection Wire, Double RCA Plus Power Converter to Connect External Audio, Video and Power, Screw Kit for Installation
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.