Skip Content

TP
REAR VIEW SAFETY/RVS SYSTEMS

Rear View Camera System,20G,480 TVL

  • Item # 36CF76
  • My Part #
  • Mfr. Model # RVS-062710
  • Catalog Page # N/A
  • UNSPSC # 46171610
Rear View Camera System,20G,480 TVL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,066.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rear View Camera System
  • Camera Type CCD
  • Viewing Angle 130 Degrees
  • Camera Resolution 480 TVL
  • Monitor Type Quad
  • Monitor Size 7"
  • IP Rating 68
  • Impact Rating 20G
  • Features Quad View Mode and Mirror Image Capability, 50 ft. Infrared Night vision, Weatherproof with An IP68 Rating, Shock Resistant, 20G Impact Rating
  • Power Required 12 to 24VDC
  • Includes (2) Color CCD Weatherproof Side Camera with Infrared, (2) Color CCD Weather Proof Backup Camera with Infrared, 7" TFT LCD Quad View Color Monitor with Universal Mount, Stand, Wire, (2) 66 ft. Extension Cables, (2) 33 ft. Extension Cables, Remote Control, Power Connection Wire, Screw Installation Kit
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.