Skip Content

C3
RCA

LED Linear Luminaire,47-15/64"Lx5-5/16"W

  • Item # 53UE24
  • My Part #
  • Mfr. Model # SH4B3432NU50
  • Catalog Page # N/A
  • UNSPSC # 39112507
LED Linear Luminaire,47-15/64"Lx5-5/16"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 47-1/4"
  • Nominal Width 5-5/16"
  • Nominal Height 3"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 120.0
  • Lamp Watts - Fixtures 120.0
  • Fixture Voltage 120/277
  • Lumens 15,600
  • Color Temp. 5000K
  • Color Rendering Index 80
  • Dimmable Yes
  • Lumens Per Watt 130.0
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Number of Light Bars 0
  • Lighting Certification DesignLights Consortium (DLC)
  • Light Color Daylight
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color Brown
  • Fixture Housing Material Aluminum
  • Fixture Temp. Range 14 Degrees to 104 Degrees F
  • Fixture Warranty 5 yr.
  • LED Replacement For 4 Lamp LFL
  • Includes No extra materials included
  • Standards UL Listed
  • For Use With Standalone Item
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • Item LED Linear Luminaire
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.