Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RCA

12" LED Flat Screen 720P, 60 Hz

  • Item# 11Z515
  • Mfr. Model# J12H770
  • Catalog Page# N/A
  • UNSPSC# 52161505
12" LED Flat Screen 720P, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item Healthcare TV
  • Display Type LED Flat Screen 720P
  • Screen Size 12"
  • Max. Resolution 1280 x 800
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 11.72"
  • Depth 3.29"
  • HDTV Resolution 800
  • Digital Cable Ready No
  • Vertical Resolution 800p
  • Height 10"
  • Contrast Ratio 300/1
  • Brightness 200
  • Media Card Slot No
  • USB Slot Yes
  • Component Video Inputs 1
  • Audio Outputs 1
  • Watts/Channel 2.5
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Energy Star Compliant No
  • Aspect Ratio 16:9
  • Weight Capacity 3 lb.
  • Includes Power Cord, User Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms