Skip Content

TP
RCA

4920 Lumens 2 ft. x 4 ft.LED Recessed Troffer

  • Item # 31LA80
  • My Part #
  • Mfr. Model # T24B3315DU35
  • Catalog Page # N/A
  • UNSPSC # 39111521
4920 Lumens 2 ft. x 4 ft.LED Recessed Troffer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $387.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.7 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Recessed Troffer
  • Nominal Size - Fixtures 2 ft. x 4 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3500K
  • Lumens 4920
  • Color Rendering Index 80.0
  • Fixture Voltage 120 to 277
  • Dimmable Yes
  • Max. Fixture Wattage 40.0
  • Lumens Per Watt 123.0
  • Fixture Rated Life 50,000 hr.
  • Length 47-7/8"
  • Width 23-3/4"
  • Height 3"
  • Fixture Item Recessed Troffer
  • Temp. Range -9 Degrees to 40 Degrees C
  • Standards UL, DLC, Lighting Facts
  • Includes LED Light
  • Warranty 5 yr.
  • LED Replacement For 4 Lamp LFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.