Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RCA

32" LED Long Term Care, 60 Hz

  • Item # 35GU98
  • My Part #
  • Mfr. Model # J32BE929
  • Catalog Page # N/A
  • UNSPSC # 52161505
32" LED Long Term Care, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Prosumer HDTV
  • HDTV Application Long Term Care
  • HDTV Display Type LED
  • HDTV Screen Size 32"
  • TV Screen Size Range 28" to 32"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 29-1/64"
  • HDTV Resolution 720
  • Depth 3-1/2"
  • Height 19-13/64"
  • Pro:Idiom(TM) No
  • VESA Pattern 200x100
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 768p
  • Contrast Ratio 50,000:1
  • Brightness 300
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 8W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Includes Power Cord
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.