Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
RCA

32" LED Flat Screen Long Term Care, 60 Hz

  • Item# 38W764
  • Mfr. Model# J32DE926
  • Catalog Page# 2098
  • UNSPSC# 52161505
32" LED Flat Screen Long Term Care, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $373.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED TV is tailored for long-term care installation needs. Menu allows the facility to configure TVs to provide optimal user experience for their guests. Installation remote is different than the guest remote, preventing the TV settings from being changed by the guest. Remote sold separately.

View More

Technical Specs

  • Item Long Term Care HDTV
  • HDTV Application Long Term Care
  • HDTV Display Type LED Flat Screen
  • HDTV Screen Size 32"
  • TV Screen Size Range 28" to 32"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 25-3/4"
  • HDTV Resolution 720
  • Depth 2-3/4"
  • Height 16"
  • Pro:Idiom(TM) No
  • VESA Pattern 200x100
  • HDMI Inputs 4
  • HDTV WiFi Compatible No
  • Digital Cable Ready Yes
  • Vertical Resolution 768p
  • Contrast Ratio :01:00
  • Brightness 300
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 5W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 37.5 lb.
  • Includes TV, Power Cord, User Manual
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the EnergyGuide Label for this item.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.