Skip Content

ST
RCA

28" LED Healthcare, 60 Hz

  • Item # 35MT17
  • My Part #
  • Mfr. Model # 35MT17
  • Catalog Page # 2098
  • UNSPSC # 52161505
Healthcare HDTV,LED,28 in.,768p close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $425.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.37 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This hospital-grade TV has a multiple protocol port that will work with most pillow speaker devices, regardless of the brand or remote type already installed. The menu allows you to configure the TV to provide an optimal user experience for guests. The installation remote, available separately, prevents the TV settings from being changed by the guest.

View More

Technical Specs

  • Item Healthcare HDTV
  • HDTV Application Healthcare
  • HDTV Display Type LED
  • HDTV Screen Size 28"
  • TV Screen Size Range 28" to 32"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 25-13/64"
  • HDTV Resolution 720
  • Depth 2-57/64"
  • Height 18-13/32"
  • Pro:Idiom(TM) Yes
  • HDMI Inputs 2
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 768p
  • Contrast Ratio 10,000:1
  • Brightness 280
  • Media Card Slot No
  • USB Slot Yes
  • S-Video Inputs 1
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 3
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Multi Code
  • Multifunction Yes
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 7.9 lb.
  • Includes Power Cord, User Manual
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.