Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RCA

25 ft. Range Wireless TV Speaker System

  • Item # 38W765
  • My Part #
  • Mfr. Model # 38W765
  • Catalog Page # N/A
  • UNSPSC # 52161505
25 ft. Range Wireless TV Speaker System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All TV Accessories

Product Details

Offering a 25-ft. range, this wireless speaker has an IR transmitter that can be mounted on top of the television or on the wall. It's compatible with all healthcare-grade and long-term care televisions, and is Bed 1/Bed 2 selectable. The optimized transmitter design broadcasts the signal in multiple directions to improve performance.

View More

Technical Specs

  • Item Wireless TV Speaker System
  • Type 25 ft. Range
  • Material Plastic
  • Color Tan
  • Depth 12"
  • Width 10-1/2"
  • Height 8"
  • For Use With TV
  • Includes Transmitter, Speaker, Wall Bracket
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.