ST
RCA

22" LED Long Term Care, 60 Hz

  • Item # 49AU92
  • My Part #
  • Mfr. Model # J22BE929
  • Catalog Page # 2043
  • UNSPSC # 52161505
22" LED Long Term Care, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $203.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

While the RCA Long-Term Care LED HDTV offers a residential TV experience to guests, with a clear, bright picture, and excellent sound, it also comes with a variety of features that are geared towared the special requirements of the retirement home and long-term care industries.

• Initial Channel
• Bed 1/Bed 2/Bed 3 Compatibility
• Volume Limiter/Initial Volume
• USB Clone Programming
• Channel Lock

View More

Technical Specs

  • Item Long Term Care HDTV
  • HDTV Application Long Term Care
  • HDTV Display Type LED
  • HDTV Screen Size 22"
  • TV Screen Size Range 14" to 27"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 21"
  • HDTV Resolution 1080
  • Depth 1-29/32"
  • Height 14-7/64"
  • Pro:Idiom(TM) No
  • VESA Pattern 200x100
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 1920p
  • Contrast Ratio 10,000:1
  • Brightness 250
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 3W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Multifunction No
  • Energy Star Compliant No
  • Aspect Ratio 16:9
  • Weight Capacity 6.5 lb.
  • Includes Remote, Manual, Power Cord
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Ultra High Definition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.