ST
RCA

14" LED Healthcare, 60 Hz

  • Item # 45KY50
  • My Part #
  • Mfr. Model # J14HV840
  • Catalog Page # 2043
  • UNSPSC # 52161505
14" LED Healthcare, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $456.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The RCA Healthcare-Grade LED TV not only offers a clear, bright picture, but also has features that are made specifically for hospital and healthcare-focused environments, such as an interchangeable pillow speaker interface that is compatible with most brands of pillow speaker devices. A user-programmable menu lets you custom-configure the TV for your guest population.

• Can be arm-mounted (mount sold separately)

View More

Technical Specs

  • Item Healthcare HDTV
  • HDTV Application Healthcare
  • HDTV Display Type LED
  • HDTV Screen Size 14"
  • TV Screen Size Range 14" to 27"
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 13-1/2"
  • HDTV Resolution 1080
  • Depth 2-1/4"
  • Height 9-1/8"
  • Pro:Idiom(TM) No
  • VESA Pattern 400x400
  • HDMI Inputs 1
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Y
  • Contrast Ratio 10000:1
  • Brightness 300 cd/m2
  • Media Card Slot 1
  • USB Slot 1
  • Component Video Inputs 1
  • Composite Inputs 1
  • Audio Outputs Y
  • Watts/Channel 1x2
  • Simulated Surround Y
  • Sound Leveler N
  • Remote Control Type ir
  • Aspect Ratio 16:9
  • Includes Remote, Manual
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.