Navigation Menu New

Access My Account, Order History, Lists and more here.

33KL28 B541DD FS428 UNSPSC # 31171504

Tap image to zoom.

Roll over image to zoom.

RBC

Radial Ball Bearing, Double Sealed, 1.0625 in Bore Dia., 1.5 in Outside Dia.

  • Item # 33KL28
  • Mfr. Model # B541DD FS428
  • UNSPSC # 31171504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This radial ball bearing features single-row alignment.

Technical Specs

  • Item Radial Ball Bearing
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed
  • Bore Dia. 1.0625 in
  • Bore Tolerance +.007/-.007mm
  • Outside Dia. 1.5 in
  • Outside Dia. Tolerance +0/-.001mm
  • Width 0.2812 in
  • Seal Material PTFE
  • Max. RPM 100 RPM
  • Temp. Range -22 Degrees to 230 Degrees F
  • Bearing Material Steel
  • Cage Material Pressed Steel
  • Lubrication Grease
  • Industry Number B541DDFS428

This radial ball bearing features single-row alignment.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top