Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
RAZORBACK

Asphalt Lute, Aluminum Tine Material, Length of Tines 1", Overall Width of Tines 36"

  • Item # 45NC78
  • My Part #
  • Mfr. Model # 63133GR
  • Catalog Page # 999
  • UNSPSC # 22101605
Asphalt Lute, Aluminum Tine Material, Length of Tines 1", Overall Width of Tines 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, razor-back contractor lute features a wide head and had 1 serrated edge and 1 straight edge that helps smooth and level finishing asphalt. Ideal for contractors and home use.

View More

Technical Specs

  • Item Asphalt Lute
  • Tine Material Aluminum
  • Length of Tines 1"
  • Overall Width of Tines 36"
  • Number of Tines 24
  • Handle Material Aluminum
  • Handle Length 36"
  • Handle Type Aluminum
  • Features Razor-Back Contractor Lute is Designed with A Wide Head to Level Quickly and Smoothly. The 36" Aluminum Head Is Light Weight Despite Its Size. It is A Heavy-Duty Lute That is Great for Contractor and Professional Use, As Well As Homeowners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.