Skip Content

DG
RAZOR-BACK

Trenching Shovel, 48" Handle Length, 5" Blade Width, 11-1/2" Blade Length, 14 Gauge

  • Item # 49AF65
  • My Part #
  • Mfr. Model # 47115GR
  • Catalog Page # 998
  • UNSPSC # 27112004
Trenching Shovel, 48" Handle Length, 5" Blade Width, 11-1/2" Blade Length, 14 Gauge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trenching Shovel
  • Handle Length 48"
  • Handle Type Straight
  • Handle Material Wood
  • Blade Width 5"
  • Blade Length 11-1/2"
  • Gauge 14
  • Blade Material Steel
  • Blade Type V Type with Step
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.