Skip Content

DG
RAZOR-BACK

Shovel,16ga.,Strght Handle,48in.L Handle

  • Item # 39FZ99
  • My Part #
  • Mfr. Model # 79805GR
  • Catalog Page # 997
  • UNSPSC # 27112004
Shovel,16ga.,Strght Handle,48in.L Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Shovel
  • Handle Type Straight
  • Handle Material Wood
  • Handle Length 48"
  • Blade Width 11.5"
  • Blade Length 14.5"
  • Blade Type Square
  • Gauge 16
  • Blade Material Steel
  • Handle Color Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.