Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RAZOR-BACK

Potato Fork, Wood Handle Material, 54" Handle Length, Width of Tines 3/8", Length of Tines 6"

  • Item # 39GA11
  • My Part #
  • Mfr. Model # 75144GR
  • Catalog Page # 999
  • UNSPSC # 27112010
Potato Fork, Wood Handle Material, 54" Handle Length, Width of Tines 3/8", Length of Tines 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Razorback® Potato Hook with Wood Handle is designed for digging or harvesting potatoes and similar types of vegetable. This hook has sturdy tines and can handle moving or transferring manure and other loose material. This is hook has curved tine patten for cultivating gardens and general landscaping maintenance.

View More

Technical Specs

  • Item Potato Fork
  • Handle Material Wood
  • Handle Type Straight
  • Handle Length 54"
  • Width of Tines 3/8"
  • Length of Tines 6"
  • Number of Tines 4
  • Head Material Steel
  • Ferrule Length 4-1/4"
  • Tine Material Steel
  • Tine Pattern Curved
  • Overall Length 57-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.