Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RAYTECH

Vibratory Tumbler System, Portable Mass Finishing, 19-3/4"W x 15-1/4"L x 15"H, Tub, 2.50 cu.ft., 500 lb.

  • Item # 5UJP5
  • Mfr. Model # 23-056
  • Catalog Page # N/A
  • UNSPSC # 23131509
Vibratory Tumbler System, Portable Mass Finishing, 19-3/4"W x 15-1/4"L x 15"H, Tub, 2.50 cu.ft., 500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,806.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used for finishing a wide variety of metals, plastics, and woods that require deburring, prefinishing, and polishing.

View More

Technical Specs

  • Item Vibratory Tumbler System
  • Style Portable Mass Finishing
  • Container Type Tub
  • Container Size 19-3/4"W x 15-1/4"L x 15"H
  • Container Capacity 2.50 cu.ft.
  • Weight Capacity 500 lb.
  • Voltage 115V
  • Amps 13
  • HP 1
  • Features Sound Insulation to Keep Noise Level Below 80db, Steel Cabinet and Urethane Lined Tub, Quick Change Vibration, Self Contained Compound Rinsing System and 5" Discharge Chute
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.