Skip Content

ST
RAYTECH

Ultrasonic Cleaner, Turbo Sonic Type, Tank Capacity: 0.5 gal., Timer Range: 90 sec. to 8 min.

  • Item # 20XD70
  • My Part #
  • Mfr. Model # 23-096
  • Catalog Page # N/A
  • UNSPSC # 42281712
Ultrasonic Cleaner,1/2 gal,SS Tank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $136.40 / each Offer Ends 04/30/18

Web Price $170.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultrasonic Cleaner
  • Tank Capacity 0.5 gal.
  • Tank Depth 6"
  • Tank Height 3-5/32"
  • Tank Width 9-27/32"
  • Timer Style Digital
  • Timer Range 90 sec. to 8 min.
  • Cleaning Mode Degas,Heat
  • Heated Yes
  • Auto Shutoff No
  • Includes Timer Yes
  • Tank Material Stainless Steel
  • Voltage 115
  • Hz 50
  • Max. Temp. 150 Degrees F
  • Overall Depth 9"
  • Overall Height 6-1/2"
  • Overall Width 11-1/2"
  • Special Features Ultrasonic Frequency 42,000 Hz
  • Includes Basket
  • Manufacturers Warranty Length 1 yr.
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.