Navigation Menu New

Access My Account, Order History, Lists and more here.

40KG95 23007R UNSPSC # 23131509

Tap image to zoom.

Roll over image to zoom.

Twin Vibratory Tumbler, Metal Finishing, 0.05 cu ft Container Capacity, 15 lb Weight Capacity

  • Item # 40KG95
  • Mfr. Model # 23007R
  • UNSPSC # 23131509
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Twin Vibratory Tumbler
  • Style Metal Finishing
  • Container Type Bowl
  • Container Size 10 in dia
  • Container Capacity 0.05 cu ft
  • Weight Capacity 15 lb
  • Voltage 115 V
  • Features Completely Assembled with The Bowl and Cover and Grounded Electrical Cord
  • Includes 10 in Dry Bowl, 8 in Wet Bowl
Back to Top