Skip Content

DG
RAYTECH

Lid, Designed For Vibratory Tumbler, 12" dia.

  • Item # 5UJH0
  • My Part #
  • Mfr. Model # 8077310
  • Catalog Page # N/A
  • UNSPSC # 23131509
Vibratory Tumbler Lid, 12 In Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tumbler Bowls and Lids

Technical Specs

  • Item Lid
  • Designed For Vibratory Tumbler
  • Size 12" dia.
  • For Use With Mfr. No. 23-022 (TV-18 Model), 24-109 (TV-10 Model)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products