Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
RAYTECH

Electric Media Separator, 4 Amps, 115V

  • Item# 5UJR5
  • Mfr. Model# 23-115
  • Catalog Page# N/A
  • UNSPSC# 23131509
Electric Media Separator,4 Amps,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Media Separator
  • Voltage 115V
  • Amps 4
  • Volume Capacity 2.5 cu. ft. Per Tote
  • Weight Capacity 70 lb. Per Tote
  • Features (2) Tote Boxes, Brake System & Speed Control Knob
  • Not Included Separating Screens
  • Overall Length 26"
  • Overall Width 20"
  • Overall Height 36"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms