DV
RAYTECH

Ceramic Media, Polyhedron, 3/8", 90 lb//cu.ft., 50 lb., For Use With Vibratory Tumbler

  • Item # 5UJX5
  • My Part #
  • Mfr. Model # 41-331
  • Catalog Page # N/A
  • Catalog Group # H0872
  • UNSPSC # 31191512
Ceramic Media, Polyhedron, 3/8", 90 lb//cu.ft., 50 lb., For Use With Vibratory Tumbler close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ceramic is the heaviest media and fastest finisher. Aluminum oxide abrasive. For deburring machined, cast, or fabricated parts.

View More

Technical Specs

  • Item Ceramic Media
  • Shape Polyhedron
  • Size 3/8"
  • Density 90 lb//cu.ft.
  • Weight 50 lb.
  • For Use With Vibratory Tumbler
  • Application Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing, Bonded with Aluminum Oxide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.