Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RAYOVAC

Portable Phone Charger, USB Devices

  • Item# 20VC34
  • Mfr. Model# PS72-BT6
  • Catalog Page# 676
  • UNSPSC# 26111704
Portable Phone Charger,USB Devices close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.49 / each

Price $9.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Cell Phone Charger
  • Power Requirement (1) Lithium Size 123 Battery
  • For Use With USB Powered Devices
  • Charges Up To (1) Device
  • Battery Chemistry Lithium
  • Battery Capacity 500mAh
  • Recharge Time 2 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 3.5 out of 5 by 8reviewers.
Rated 5 out of 5 by small easy to carry This is simple and works great. I have a larger battery charger and you have to put the phone down to charge. With this small size and direct connection , you can still use your phone. I can carry extra batteries, they are small. And light. November 5, 2014
Rated 1 out of 5 by Waste of Money! Don't waste your money. Plugged product into phone and it worked for a few seconds...hasn't worked since! April 16, 2014
Rated 5 out of 5 by Good Idea Tested the charger on my LG Lucid. Phone started to charge OK, as normal. Have a rechargeable battery pack that I used, phone states on slow charge. Can not comment on battery life, good emergency charger. Noticed that the local Menards is carrying this charger. April 3, 2014
Rated 5 out of 5 by Works Awesome I have HTC One worked great for me when my phone needed a charge. I also purchased the 7 hour power pack too! March 29, 2014
Rated 1 out of 5 by Not a very good charger it works but did not realize that the battery would charge my Samsung SII just one time and that is all. I need to charge my phone up once a day. A person can spend a lot of $$$ just for the batteries. Granted the charger is very small and light to carry around..better than another charger I have but at least my other one can be recharged to use over and over. March 17, 2014
Rated 5 out of 5 by Good for emergencies This product worked with my windows 8 phone. I think it's a good item to have when you need to charge your phone and there's no outlet around. March 12, 2014
Rated 5 out of 5 by great Powered my phone a Samsung galaxy S4 very well so I would definitely recommend this product!! November 3, 2013
Rated 1 out of 5 by Didn't work We tried this on three of the phones that the box stated it would work on. None of them worked. It also doesn't work in an Iphone 5. The other model does work in an Iphone 4. I cannot recommend this product at all. October 6, 2013
  • 2016-08-21 T23:44:14.832-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_20VC34, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.