Skip Content

ST
RAYOVAC

LanternLED, Plastic, Maximum Lumens Output: 400, Black, 4.38"

  • Item# 20JP01
  • Mfr. Model# OT3DLN-B
  • Catalog Page# N/A
  • UNSPSC# 39111702
LanternLED, Plastic, Maximum Lumens Output: 400, Black, 4.38" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lantern
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 260 hr.
  • Lumens Range 250 to 449
  • Run Time on High Setting 260 hr.
  • Maximum Lumens Output 400
  • Length 4.38"
  • Lumens 400
  • Lamp Life 500 hr.
  • Body Color Black
  • Body Material Plastic
  • Replacement Lamp None
  • Switch Type Push Button
  • Beam Distance 13m
  • Weight with Batteries 2.40 lb.
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Water Penetration Rating IPX7
  • Safety Rated Not Safety Rated
  • Standards ANSI/NEMA FL1
  • Rechargeable No
  • Drop Rating 4.0m
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 24reviewers.
Rated 4 out of 5 by Disappointing though good I bought the Home Depot version rated at 530 Lumens (model DIY3DLN-B not DIY3DLN-BC). Frankly, I was disappointed. Yes it's bright, but the 3 thick plastic vertical support posts blocking the clear globe make it seem like you're getting 3 separate beams, and casts shadow bars in between. By contrast, I bought a Energizer Light Fusion Folding Lantern in 2013 rated at 300 Lumens that actually does a better job of lighting a large area, like a good sized room. Plus it's far lighter in weight, even using the 8 AA batteries instead of minimum 4 AAs. I used 8 AA NiMh LSD rechargeable batteries in mine, both for recharging and to avoid the risk of Alkaline battery leakage destroying your device. Having said that, the Rayovac construction is very rugged, and very probably waterproof and drop proof as they claim. August 11, 2016
Rated 5 out of 5 by Amazing customer service! Best lantern ever! I bought this lantern, and the shipping took a little more than a month. It was the Post Office's fault. But I emailed Rayovac to let them know I bought the lantern more than a month ago, and the expected delivered date was 12 days due. They responded immediately and sent me a new package on the same day, containing TWO additional lanterns and TWO packages with 12 D-size batteries each. I ended up receiving the original lantern a day before the new lanterns arrived. Thank you Rayovac, for going above and beyond customer service, when the fault wasn't even yours. I'll always vouch for this company, and from now on I'll always buy from Rayovac. These lanterns are rock-solid, and are perfect for my kayak trips down the coast. [This review was collected as part of a promotion.] July 11, 2016
Rated 5 out of 5 by Perfect car camping/cottage lantern Bought this a year ago, low battery use, tough, could use glow in the dark button/accent to make a perfect power outage lamp. March 23, 2016
Rated 5 out of 5 by Great lantern with a great warranty Bought this about two weeks ago for our trip to the beach and the kids loved it. Will be getting another February 17, 2016
Rated 5 out of 5 by ICE FISHING I purchased this lantern a few weeks ago and it has been tested on the frozen lakes of Northern Wisconsin while ice fishing and it works great. It's heavy enough so gust in open areas wont knock it over and light enough to hang up in the portable ice shanty. It's built rough and rugged so transports nicely without worry, no casing needed as it bounces around in the back of a utility sled. Well done... January 31, 2016
Rated 5 out of 5 by A GREAT ANYTIME LANTERN We use ours camping, and up on the sundeck for intimate lighting when friends are over. I own four of these and they mark our camping site out do friends can find their way. The battery life is great, they are very diverse as you can turn them over and hang from either end up and get different results. September 16, 2015
Rated 5 out of 5 by Battery life is excellent. It is tough. I also use it around the house for extra light when needed. September 14, 2015
Rated 5 out of 5 by Very bright and Rugged! I had the older 3 D cell LED lantern from Rayovac for some time. Just got this new indestructible one and it is brighter still, very close to a 40 Watt incandescent household lamp bulb, more rugged and water proof too. We will be able to see very well when the power is out with this. If we need to go out during a storm, this is perfect ! [This review was collected as part of a promotion.] June 16, 2015
  • 2017-01-17 T19:38:38.827-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_24, tr_24
  • loc_en_US, sid_20JP01, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.