Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RAYOVAC

LanternKrypton, Plastic, Maximum Lumens Output: 60, Black, 8.63"

  • Item# 4PG49
  • Mfr. Model# 301-K
  • Catalog Page# N/A
  • UNSPSC# 39111702
LanternKrypton, Plastic, Maximum Lumens Output: 60, Black, 8.63" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lanterns

Technical Specs

  • Item Lantern
  • Flashlight Grade General Purpose
  • Lamp Type Krypton
  • Flashlight Battery Size 6V
  • Flashlight Battery Type Alkaline
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 22 hr.
  • Lumens Range 50 to 99
  • Run Time on High Setting 22 hr.
  • Maximum Lumens Output 60
  • Length 8.63"
  • Lumens 60
  • Lamp Life 22 hr.
  • Body Color Black
  • Body Material Plastic
  • Safety Rated Not Safety Rated
  • Rechargeable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms